ST
Grainger Choice Product
FABORY

1/4"x5/8" O.D., SAE Type A Narrow Flat Washer, Steel, Low Carbon, Plain, PK100

  • Item # 2DA56
  • My Part #
  • Mfr. Model # U38200.025.0001
  • Catalog Page # 2088
  • UNSPSC # 31161807
1/4"x5/8" O.D., SAE Type A Narrow Flat Washer, Steel, Low Carbon, Plain, PK100 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Washers~Flat Washers


$3.63 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.49 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The large outside diameter of Fabory SAE Type A Narrow Flat Washers distributes force to help prevent surface damage and improve connections. They provide a tighter fit to the bolt and are frequently used in the automotive industry. Keep plenty on hand to make sure that you have the washers that you need ready and available.

View More

Technical Specs

  • Item SAE Washer
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • Washer Basic Material Steel
  • System of Measurement Inch
  • Washer Material Grade Low Carbon
  • Fastener Finish Plain
  • Fits Bolt Sizes 1/4"
  • Washer Inside Dia. 9/32"
  • Washer Outside Dia. 5/8"
  • Thickness 0.065"
  • Thickness Tolerance +0.015/-0.014"
  • For Use With Grade A/Grade 2 Bolts
  • Washer Standards ASME B18.211
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products