ST
Grainger Choice Product
FABORY

Button, Socket Head Cap Screw, 1/4"-20, Stainless Steel, 18-8, Plain, 2 in Length, PK 50

  • Item # 3AWZ5
  • My Part #
  • Mfr. Model # U51030.025.0200
  • Catalog Page # 2122
  • UNSPSC # 31161501
Button,  Socket Head Cap Screw,  1/4"-20,  Stainless Steel,  18-8,  Plain,  2 in Length,  PK 50 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Socket Screws and Set Screws~Socket Head Cap Screws


$22.25 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.22 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Note: Thread lengths for partially threaded screws are minimum values; length may vary.

Note: Thread lengths for partially threaded screws are minimum values; length may vary.
View More

Technical Specs

  • Item Socket Head Cap Screw
  • Screw Style Socket Head Cap Screw
  • System of Measurement Inch
  • Screw Head Type Button
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Dia./Thread Size 1/4"-20
  • Length 2 in
  • Fastener Finish Plain
  • Fastener Thread Type UNC (Coarse)
  • Class 3A
  • Drive Type Hex Socket
  • Drive Size 5/32 in
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Min. Thread Length 2 in
  • Thread Length 2 in
  • Head Height 0.132 in
  • Thread Dia. 1/4 in
  • Vented Hole Size Not Vented
  • Head Dia. 0.437 in
  • Temp. Range -65 Degrees F to 300 Degrees F
  • Rockwell Hardness B80 to C32
  • Min. Tensile Strength 100,000 psi
  • Fastener Industry Standards ASME B18.3, ASTM F879
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms