ST
Grainger Choice Product
FABORY

Cylindrical, Socket Head Cap Screw, #10-32, Stainless Steel, 18-8, Plain, 3/8 in Length

  • Item # 6XB19
  • My Part #
  • Mfr. Model # U51041.019.0037
  • Catalog Page # 2113
  • UNSPSC # 31161518
Cylindrical,  Socket Head Cap Screw,  #10-32,  Stainless Steel,  18-8,  Plain,  3/8 in Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Socket Screws and Set Screws~Socket Head Cap Screws


$12.70 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Socket Head Cap Screw
  • Screw Style Socket Head Cap Screw
  • System of Measurement Inch
  • Screw Head Type Cylindrical
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Dia./Thread Size #10-32
  • Length 3/8 in
  • Fastener Finish Plain
  • Fastener Thread Type UNF (Fine)
  • Class 3A
  • Drive Type Hex Socket
  • Drive Size 5/32 in
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Min. Thread Length 3/8 in
  • Thread Length 3/8 in
  • Head Height 0.1875 in
  • Thread Dia. #10
  • Vented Hole Size Not Vented
  • Head Dia. 0.3125 in
  • Temp. Range -65 Degrees F to 300 Degrees F
  • Rockwell Hardness B80 to C32
  • Min. Tensile Strength 80,000 psi
  • Fastener Industry Standards ASME B18.3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products