ST
Grainger Choice Product
FABORY

Hitch Pin, Steel, 1038 and 4140, Zinc, 5/8 in Pin Dia., 6 in Usable Length

  • Item # 3HLN5
  • My Part #
  • Mfr. Model # U39665.062.0600
  • Catalog Page # 2152
  • UNSPSC # 31162416
Hitch Pin,  Steel,  1038 and 4140,  Zinc,  5/8 in Pin Dia.,  6 in Usable Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Pins~Hitch Pins


$6.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.75 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hitch Pins
Include an easy-swivel, big-grip handle and high-tension hairpin cotter. Yellow zinc finish.
Hitch Pins
• 1038/4140 Steel

View More

Technical Specs

  • Item Hitch Pin
  • Fastener Finish Zinc
  • Material Grade 1038 and 4140
  • Basic Material Steel
  • Pin Dia. 5/8 in
  • Length 6 3/4 in
  • Usable Length 6 in
  • Shank Size (In.) 5/8 in
  • Includes Hairpin
  • Package Quantity 1
  • Pin Item Hitch Pin
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms