Navigation Menu New

Access My Account, Order History, Lists and more here.

3HLT1 U39667.050.0300 UNSPSC # 31162416

Tap image to zoom.

Roll over image to zoom.

FABORY

Grainger Choice Product

Hitch Pin, Bent, Steel, 1038, Zinc Plated, 1/2 in Pin Dia., 3 in Usable Length

  • Item # 3HLT1
  • Mfr. Model # U39667.050.0300
  • UNSPSC # 31162416
  • Catalog Page # 2152 2152

Bent Hitch Pins
• 1038 Steel
Used as a quick disconnect for trailer hitch receivers.
Hitch Pins
Include an easy-swivel, big-grip handle and high-tension hairpin cotter. Yellow zinc finish.

Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Hitch Pin
  • Hitch Pin Type Bent
  • Fastener Finish Zinc Plated
  • Material Grade 1038
  • Basic Material Steel
  • Pin Dia. 1/2 in
  • Length 3 in
  • Overall Length 3 in
  • Usable Length 3 in
  • Shank Size (In.) 1/2 in
  • Includes Hairpin
  • Package Quantity 1
  • Pin Item Hitch Pin

Bent Hitch Pins
• 1038 Steel
Used as a quick disconnect for trailer hitch receivers.
Hitch Pins
Include an easy-swivel, big-grip handle and high-tension hairpin cotter. Yellow zinc finish.

Country of Origin Varies. Country of Origin is subject to change.
Back to Top