Navigation Menu New

Access My Account, Order History, Lists and more here.

In stock
1
$
3.58 ]

Tap image to zoom.

Roll over image to zoom.

FABORY

Grainger Choice Product

Hitch Pin, Bent, Steel, 1038, Zinc, 1/2 in Pin Dia., 4 in Usable Length

  • Item # 3HLT2
  • Mfr. Model # U39667.050.0400
  • UNSPSC # 31162416
  • Catalog Page # 2152 2152

Bent Hitch Pins
• 1038 Steel
Used as a quick disconnect for trailer hitch receivers.
Hitch Pins
Include an easy-swivel, big-grip handle and high-tension hairpin cotter. Yellow zinc finish.

Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Hitch Pin
  • Hitch Pin Type Bent
  • Fastener Finish Zinc
  • Material Grade 1038
  • Basic Material Steel
  • Pin Dia. 1/2 in
  • Usable Length 4 in
  • Shank Size (In.) 1/2 in
  • Includes Hairpin
  • Package Quantity 1
  • Pin Item Hitch Pin

Bent Hitch Pins
• 1038 Steel
Used as a quick disconnect for trailer hitch receivers.
Hitch Pins
Include an easy-swivel, big-grip handle and high-tension hairpin cotter. Yellow zinc finish.

Country of Origin Varies. Country of Origin is subject to change.
Back to Top