ST
Grainger Choice Product
FABORY

Safety Pin, Double Wire Snap, Steel, Not Graded, Zinc Plated, 5/16 in Pin Dia.

  • Item # 2UJG4
  • My Part #
  • Mfr. Model # U39684.031.0300
  • Catalog Page # 2152
  • UNSPSC # 31163211
Safety Pin,  Double Wire Snap,  Steel,  Not Graded,  Zinc Plated,  5/16 in Pin Dia. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Pins~Safety Pins


$3.08 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.13 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Double-wire snap pin is used primarily for securing hitch pins and gates. It also replaces hairpin clips and cotter pins. Do not use in applications with lateral movement.

View More

Technical Specs

  • Item Safety Pin
  • Safety Pin Type Double Wire Snap
  • Basic Material Steel
  • Material Grade Not Graded
  • Fastener Finish Zinc Plated
  • Pin Dia. 5/16 in
  • Usable Length 3 in
  • Dia. Tolerance +0.306/-0.311 in
  • Length Tolerance -0.25 in
  • Shank Length 3 1/4 in
  • Overall Length 3 9/16 in
  • Wire Dia. 0.091 in
  • Wire Shape Square
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms