ST
Grainger Choice Product
FABORY

Standard, Shoulder Screw, 12.9 Alloy Steel, 8 mm Shoulder Dia., 25 mm Shoulder Length, M6x1mm

  • Item # 6EU33
  • My Part #
  • Mfr. Model # M07111.080.0025
  • Catalog Page # 2123
  • UNSPSC # 31161517
Standard,  Shoulder Screw,  12.9 Alloy Steel,  8 mm Shoulder Dia.,  25 mm Shoulder Length,  M6x1mm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Socket Screws and Set Screws~Shoulder Screws


$2.59 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.45 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Due to the undercut between shoulder and thread, be sure to lower the tightening torque normally used for Class 12.9 screws.

View More

Technical Specs

  • Item Shoulder Screw
  • Type Standard
  • Material 12.9 Alloy Steel
  • Finish Plain
  • Head Style Knurled
  • System of Measurement Metric
  • Thread Size M6x1mm
  • Drive Type Hex Socket
  • Drive Size 4mm
  • Shoulder Dia. 8 mm
  • Shoulder Length 25 mm
  • Thread Length 11 mm
  • Head Dia. 13 mm
  • Head Height 5 1/2 mm
  • Shoulder Length Tolerance +0.25mm
  • Min. Tensile Strength (PSI) 159,500 psi
  • Shear Strength (PSI) 95,700
  • Class 5g6g
  • Rockwell Hardness C39 to C44
  • Meets/Exceeds Standards Comparable to ISO 7379
  • Package Quantity 5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products