ST
Grainger Choice Product
FABORY

Steel Knurled Flanged Rivet Nut 0.59 in L, 1/4"-20 Dia./Thread Size, 50 PK

  • Item # 5NNR9
  • My Part #
  • Mfr. Model # U69135.025.0165
  • Catalog Page # 2136
  • UNSPSC # 31161714
Steel Knurled Flanged Rivet Nut 0.59 in L, 1/4"-20 Dia./Thread Size, 50 PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Rivets~Rivet Nuts


$24.50 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.46 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for securely fastening metals, these steel rivet nuts feature a 1-piece, internally threaded and counterbored tubular design that can be anchored entirely from one side. They provide a strong, threaded insert on materials too thin or brittle to support a tapped hole.

View More

Technical Specs

  • Item Rivet Nut
  • System of Measurement Inch
  • Basic Material Steel
  • Open End/Closed End Open End
  • Rivet Nut Type Knurled Flanged
  • Dia./Thread Size 1/4"-20
  • Length 0.59 in
  • Drill Size 25/64 in
  • Grip Range 0.027 in to 0.165 in
  • Hole Size 0.391 in
  • Head Height 0.06 in
  • Head Dia. 0.5 in
  • Body Dia. 0.39 in
  • Flange Dia. 0.5 in
  • Application Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads, Used To Securely Fasten Metals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms