C3
FIBERGRATE

Yellow Molded Grating, Corvex Resin Type, 8 ft. Span, Grit-Top Surface

  • Item # 16U522
  • My Part #
  • Mfr. Model # 878924
  • Catalog Page # 2196
  • UNSPSC # 30103204
Yellow Molded Grating, Corvex Resin Type, 8 ft. Span, Grit-Top Surface close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Raw Materials~Fiberglass~Fiberglass Grating


$940.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 123.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Corvex® Yellow Molded Grating helps prevent slips and falls with integral gritted antislip surface. Corvex® isophthalic polyester resin system offers a high level of corrosion and impact resistance necessary in applications such as chemical and water/wastewater processing. Electrically nonconductive material has low maintenance; cleans easily with a pressure washer.

View More

Technical Specs

  • Item Molded Grating
  • Resin Type Corvex
  • Span (Length) - Grating 96 in
  • Width 4 ft
  • Grating Key None
  • Surface Grit-Top
  • Color Yellow
  • Bearing Bar Height 1 1/2 in
  • Bearing Bar Spacing Center-to-Center 1 1/2 in
  • Bearing Bar Width 0.25 in
  • Depth 1 1/2 in
  • Mesh Pattern Square
  • Mesh Size 1-1/2 in x 1-1/2 in
  • Max. Temp. 140 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products