Navigation Menu New

Access My Account, Order History, Lists and more here.

12W294 N5100020G UNSPSC # 40151548

Tap image to zoom.

Roll over image to zoom.

Double Diaphragm Pump, 2.5 gpm Max. Flow, Viton®, Single Manifold Connection, 1/4 in Barb

  • Item # 12W294
  • Mfr. Model # N5100020G
  • UNSPSC # 40151548
  • Catalog Page # 2668 2668

Durable acetal body for this Flojet double diaphragm pump can resist a wide array of chemicals and is designed for use in light general commercial and industrial applications.

Note: Model is not submersible and is not designed for permanent residential domestic water applications.
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Double Diaphragm Pump
  • Pump Operation Type Air Operated
  • Max. Flow 2.5 gpm
  • Max. Temp - Pumps 120 Degrees F
  • Housing Material - Pumps Acetal
  • Inlet/Outlet Size 3/8 in
  • Connection Style Hose Barb
  • Air Inlet Size 1/4 in Barb
  • Diaphragm Material - Pumps Viton(R)
  • Valve Type Ball
  • Max. Flow GPM 2.5
  • Max. Operating Pressure 75 psi
  • Ball Material Polypropolyne
  • Check Seat Material Viton(R)
  • Max. Dia. Solids 1/8 in
  • Manifold Connection Single
  • Length 6 in
  • Width 2 3/8 in
  • Height 4 in
  • Self-Priming Dry 28 ft
  • Self-Priming Wet 32 ft
  • Manufacturers Warranty Length 1 yr

Durable acetal body for this Flojet double diaphragm pump can resist a wide array of chemicals and is designed for use in light general commercial and industrial applications.

Note: Model is not submersible and is not designed for permanent residential domestic water applications.
Country of Origin China. Country of Origin is subject to change.
Back to Top