ST
FLOJET

Polypropylene Motor Driven Diaphragm Pump, 2.0 GPM Max., 24VDC

  • Item # 10H913
  • My Part #
  • Mfr. Model # D3231B5011A
  • Catalog Page # 2669
  • UNSPSC # 40151548
Polypropylene Motor Driven Diaphragm Pump, 2.0 GPM Max., 24VDC close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Diaphragm Pumps~Electric Sprayer Pumps


$134.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2-chamber double-diaphragm pump can be used for chemical transfer, soap dispensing, or to inject liquid fertilizer. Pump operates with CO2, nitrogen, or clean, filtered, compressed air. Performance varies with liquid viscosity.

View More

Technical Specs

  • Item Diaphragm Pump
  • Inlet/Outlet 3/8 in FNPT
  • Housing Material - Pumps Polypropylene
  • Max. Temp - Pumps 140 Degrees F
  • Max. Flow 1.6 gpm
  • Max. Pressure - Pumps 60 psi
  • Voltage - Pumps 24V DC
  • Type Motor Driven
  • Diaphragm Material Buna
  • Check Valve Buna
  • Pressure On 40
  • Pressure Off 60
  • Length (In.) 7.9375 in
  • Width (In.) 4 in
  • Height (In.) 3.625 in
How can we improve our Technical Specifications?

Compliance and Restrictions

None