C3
FLOTEC

1-1/2 HP In-Ground Swimming Pool Pump, 2-Speed, 7.6 Amps

  • Item # 29AU43
  • My Part #
  • Mfr. Model # FPT20515
  • Catalog Page # N/A
  • UNSPSC # 40151504
1-1/2 HP In-Ground Swimming Pool Pump, 2-Speed, 7.6 Amps close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Pool and Spa Pumps~Pool and Spa Pumps


$894.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 43.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain states.

Technical Specs

  • Item In-Ground Swimming Pool Pump
  • HP 1-1/2
  • Phase 1
  • Voltage 230
  • Amps 7.6
  • Motor Type 2-Speed
  • GPM of Water @ 10 Ft. of Head 40
  • GPM of Water @ 40 Ft. of Head 80
  • GPM of Water @ 50 Ft. of Head 60
  • GPM of Water @ 60 Ft. of Head 35
  • Features 1-1/2 Hp In-Ground Pool Pump, Designed to Move Large Amounts of Water, Easy Installation, Extra-Large Capacity Trap with See-Through Lid, Extremely Quiet, High Performance, Includes Quick Connect Union, Low Maintenance, Specially Designed Base Dampens Sound and Vibration, Two Speed Motor Operates at 230v
  • Includes 1-1/2" Slip Half Union Kit, 1-1/2" to 2" Reducing Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products