ST
FLOTEC

Sink Drain Pump System, HP 1/3 hp, Switch Actuation Vertical Float

  • Item # 401Z78
  • My Part #
  • Mfr. Model # FPZS33LTS
  • Catalog Page # N/A
  • UNSPSC # 40151503
Sink Drain Pump System,  HP 1/3 hp,  Switch Actuation Vertical Float close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Sump, Effluent and Sewage Pumps~Sink Drain Pump Systems


$346.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sink drain pump systems allow for wastewater draining of sinks, tubs, and washing machines where a gravity system won't work, such as in a basement that is below the main sewer line. Pumps are connected near the area to be drained and allow automatic basin draining when the basin is full. Systems include a basin, pipe, pump, and sometimes a check valve.

View More

Technical Specs

  • Item Sink Drain Pump System
  • HP 1/3 hp
  • Rated Voltage 115V AC
  • Amps 4 A
  • Switch Actuation Vertical Float
  • Pump Body Material Structural Foam
  • Impeller Material Plastic
  • Basin Material Structural Foam
  • Basin Capacity 6 gal
  • Basin Dia. 15 13/16 in
  • Basin Height 14 13/64 in
  • Basin Inlet Diameter 1 1/2 in
  • Outlet Diameter 1 1/2 in
  • Vent Size 1 1/2 in
  • Flow Rate @ 5 Ft. of Head 51 gpm
  • Flow Rate @ 10 Ft. of Head 40 gpm
  • Flow Rate @ 15 Ft. of Head 28 gpm
  • Flow Rate @ 20 Ft. of Head 11 gpm
  • Max. Head 22 ft
  • Max. Liquid Temp. 70 Degrees F
  • Cord Length 8 ft
  • Manufacturers Warranty Length 1 yr
  • Nominal Voltage 110V AC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms