ST
FROST KING

EPDM, Draft Seal, Gray, 10 ft Overall Length, 9/16 in Overall Width, 5/16 in Overall Height

  • Item # 43Y828
  • My Part #
  • Mfr. Model # V27GA
  • Catalog Page # 1999
  • Catalog Group # H3960
  • UNSPSC # 30141501
EPDM, Draft Seal, Gray, 10 ft Overall Length, 9/16 in Overall Width, 5/16 in Overall Height close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Window Hardware~Window and Door Seals


$21.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.31 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Apply the adhesive-backed seal to the inside of a door frame and around windows to seal gaps quickly. Durable EPDM rubber stays flexible in extremely hot and cold temperatures. Blocks our drafts and dust around doors and windows.

View More

Technical Specs

  • Item Draft Seal
  • Overall Length 10 ft
  • Overall Width 9/16 in
  • Overall Height 5/16 in
  • Color Gray
  • Material EPDM
  • Insert Color Gray
  • Insert Material EPDM
  • Mounting Type Tape
  • Stays Flexible to 10 Degrees to 140 Degrees F
  • Sold As Roll
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms