ST
FUJI ELECTRIC

1.4 hp Regenerative Blower 3 Phase, 230/460 Voltage, 1-1/2 in (F)NPT Inlet Size

  • Item # 53WC07
  • My Part #
  • Mfr. Model # VFZ401A-7W
  • Catalog Page # 2584
  • UNSPSC # 40101601
1.4 hp Regenerative Blower 3 Phase, 230/460 Voltage, 1-1/2 in (F)NPT Inlet Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Air Compressors and Vacuum Pumps~Regenerative Blowers


$732.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 47.8 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Regenerative Blower
  • Inlet Size 1-1/2 in (F)NPT
  • Outlet Size 1-1/2 in (F)NPT
  • HP 1.4 hp
  • Voltage 230/460
  • Phase 3
  • Full Load Amps 3.8/1.8
  • Max. Pressure 58 in WC
  • Max. Flow Rate 89 cfm
  • Max. Vacuum 50 in WC
  • Max. Ambient Temp. 104 Degrees F
  • Housing Material Aluminum/Iron
  • Motor Enclosure Totally Enclosed Fan-Cooled
  • Thermal Protection Pilot Duty
  • Overall Length 12 1/16 in
  • Overall Height 12 in
  • Overall Depth 11 13/16 in
  • Standards CE, CSA, UR RoHS
How can we improve our Technical Specifications?

Compliance and Restrictions

None