TP
GENIE

Shaker, Orbital, Load Capacity: 26 lb, 10 to 300 rpm, Ambient 15° to 38°

  • Item # 13R338
  • My Part #
  • Mfr. Model # SI-1500
  • Catalog Page # 647
  • UNSPSC # 41103801
Shaker, Orbital, Load Capacity: 26 lb, 10 to 300 rpm, Ambient 15° to 38° close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Equipment~Lab Shakers


$4,680.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 61.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item - Lab Shakers Shaker
  • Movement Type - Lab Shakers Orbital
  • Platform Length - Lab Equipment 18 in
  • Platform Width - Lab Equipment 18 in
  • Load Capacity 26 lb
  • Speed Range 10 to 300 rpm
  • Capacity - Lab Equipment 12 x 250mL, 6 x 1L
  • Operating Temp. Range Ambient 15 Degrees to 38 Degrees
  • Number of Platforms 1
  • Hazardous Location No
  • Plug Style - Lab Equipment Standard
  • Amps 2 A
  • Hz 60
  • Voltage 120
  • Overall Depth 20 in
  • Overall Height 7 in
  • Overall Width 23 in
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms