Navigation Menu New

Access My Account, Order History, Lists and more here.

8HP41 CTSM3-23-1 UNSPSC # 44111905

Tap image to zoom.

Roll over image to zoom.

Gloss-Finish Steel Dry Erase Board, Wall Mounted, 24 inH x 36 inW, White

  • Item # 8HP41
  • Mfr. Model # CTSM3-23-1
  • UNSPSC # 44111905
  • Catalog Page # 1369 1369
Country of Origin China. Country of Origin is subject to change.

Contemporary design provides the perfect look for any setting. Versatile boards can be hung portrait or landscape. Include attachable accessory tray, dry-erase marker, and eraser.

Technical Specs

  • Dry Erase Product Grouping Dry Erase Board
  • Board Properties Magnetic
  • Mounting/Mobility Type Wall Mounted
  • Board Color White
  • Dry Erase Height 24 in
  • Dry Erase Width 36 in
  • Depth 1 1/4 in
  • Dry Erase Surface Finish Gloss
  • Adjustable Height Range Not Adjustable
  • Frame Color Silver
  • Board Frame Material Aluminum
  • Frame Material Aluminum
  • Dry Erase Surface Type Steel
  • Includes Accessory Tray, Board Hangers, Dry Erase Marker, Eraser
  • Item Dry Erase Board

Contemporary design provides the perfect look for any setting. Versatile boards can be hung portrait or landscape. Include attachable accessory tray, dry-erase marker, and eraser.

Compliance and Restrictions

  • Hazardous Material - General
Back to Top