ST
Grainger Choice Product
GRAINGER APPROVED

0.37 in Black Phosphate Steel Key Locking Thread Insert with 1/4-28 Internal Thread Size, 10 PK

  • Item # 5WY73
  • My Part #
  • Mfr. Model # 5WY73
  • Catalog Page # 2142
  • UNSPSC # 23172011
0.37 in Black Phosphate Steel Key Locking Thread Insert with 1/4-28 Internal Thread Size, 10 PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Thread Insert~Key Locking Inserts


$29.25 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.09 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Threaded inserts have locking keys to hold them in place. These inserts are for metal applications; not recommended for cast iron or brittle material. Repair damaged threads with a positive mechanical lock, preventing rotational spinout from vibration or torque.

View More

Technical Specs

  • Item Key Locking Thread Insert
  • Type 2 Locking Keys
  • Wall Type Thick
  • Material Black Phosphate Steel
  • Internal Thread Size 1/4-28
  • External Thread Size 7/16-14
  • Thread Type UNF
  • Length 0.37 in
  • Tap Sizes 7/16-14
  • Drill Size X
  • Min. Full Thread Depth 0.43 in
  • Internal Thread Class 3B
  • External Thread Class 2A
  • Application For Metal
  • Installation Tool 5XA41
  • Package Quantity 10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products