ST
Grainger Choice Product
GRAINGER APPROVED

#8-32 3 Prong T-Nut, Zinc Plated Finish, Steel, PK100

  • Item # 1XGH2
  • My Part #
  • Mfr. Model # 302020-PG
  • Catalog Page # 2085
  • UNSPSC # 31161504
#8-32 3 Prong T-Nut, Zinc Plated Finish, Steel, PK100 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Nuts~T-Nuts For Wood


$7.15 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Steel T-nut with zinc finish has prongs on 1 side that lock into wood. Often used to provide threads in wood when fastening other materials.

View More

Technical Specs

  • Item T-Nut
  • Nut Style 3 Prong T-Nut
  • System of Measurement Inch
  • Basic Material Steel
  • Fastener Finish Zinc Plated
  • Dia./Thread Size #8-32
  • Number of Prongs 3
  • Barrel Dia. 0.208"
  • Barrel Height 1/4"
  • Base Size 1/4" x 5/8"
  • Drill Size 7/32"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms