C3
Grainger Choice Product
GRAINGER APPROVED

Aluminum Flat Bar Stock, 0.25 in Thickness, 1/2 in x 96 in W x L, Alloy 6063

  • Item # 6ALW9
  • My Part #
  • Mfr. Model # 6ALW9
  • Catalog Page # 2184
  • UNSPSC # 31231101
Aluminum Flat Bar Stock, 0.25 in Thickness, 1/2 in x 96 in W x L, Alloy 6063 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Raw Materials~Aluminum~Aluminum Bars, Plates and Sheet Stock


$7.25 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.15 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Soft and lightweight, aluminum alloy conducts both heat and electricity. This bar stock is suitable for braces, cross members, frames, ornamental work, railings, and supports. It can be drilled, machined, punched, and sawed. Alloy 6063 offers good formability, machinability, weldability, and corrosion resistance.

View More

Technical Specs

  • Item Flat Bar Stock
  • Item - Aluminum Flat Bars, Plates, and Sheet Stock Flat Bar Stock
  • Thickness (Decimal) 0.25 in
  • Width and Length 1/2 in x 96 in
  • Alloy Type - Aluminum 6063
  • Material Aluminum
  • Standards ASTMB221
  • Finish Mill
  • Temper T52
  • Thickness Tolerance +/-0.008 in
  • Width Tolerance +/-0.009 in
  • Length Tolerance +/-1 in
  • Typical Tensile Strength (PSI) 27,000
  • Typical Yield Strength (PSI) 21,000 psi
  • Typical Hardness 60
  • Hardness Scale BHN
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms