C3
Grainger Choice Product
GRAINGER APPROVED

Cable Clamp, Cable Clamp, Nylon, 1/4 in Cable Clamping Dia., 0.05 in Clamp Thickness, Natural

  • Item # 1ENA5
  • My Part #
  • Mfr. Model # 22CC50C0250
  • Catalog Page # N/A
  • Catalog Group # H2096
  • UNSPSC # 39121705
Cable Clamp,  Cable Clamp,  Nylon,  1/4 in Cable Clamping Dia.,  0.05 in Clamp Thickness,  Natural close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Hardware~Cable, Wire and Hose Clamps


$1.81 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.04 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Nylon Cable Clamps
• Temp. range: -40° to 185°F
Molded 6/6 nylon clamps help secure, insulate, and route cable, wiring, tubing, piping, and fiber optics. Chemical-resistant. For electronics, automotive, aircraft, and appliance applications.
RoHS, WEEE, and UL compliant.

View More

Technical Specs

  • Item Cable Clamp
  • Cable Clamp Type Cable Clamp
  • Clamp Material Nylon
  • Cable Clamping Dia. 1/4 in
  • Mounting Hole Dia. 0.167 in
  • Clamp Thickness 0.05 in
  • Clamp Band Width 1/2 in
  • Clamp Color Natural
  • Clamp Finish Natural
  • Temp. Range (F) -40 to +185
  • Package Quantity 25
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms