ST
Grainger Choice Product
GRAINGER APPROVED

Clamp, Cushioned Cable Clamp, Steel, 2 in Cable Clamping Dia., 0.048 in Clamp Thickness, Black

  • Item # 1BAE3
  • My Part #
  • Mfr. Model # COL3209Z1
  • Catalog Page # 2078
  • UNSPSC # 27112103
Clamp,  Cushioned Cable Clamp,  Steel,  2 in Cable Clamping Dia.,  0.048 in Clamp Thickness,  Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Hardware~Cable, Wire and Hose Clamps


$14.60 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Clamp
  • Cable Clamp Type Cushioned Cable Clamp
  • Type Rubber Cushion
  • Clamp Material Steel
  • Cable Clamping Dia. 2 in
  • Mounting Hole Dia. 0.2813 in
  • Clamp Thickness 0.048 in
  • Clamp Band Width 1/2 in
  • Clamp Color Black
  • Cushion Type EPDM
  • Clamp Finish Hot Dipped Galvanized
  • Temp. Range (F) -50 to +350
  • Package Quantity 10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms