Navigation Menu New

Access My Account, Order History, Lists and more here.

6YDP9 CWV0907Z1 UNSPSC # 31162906

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Clamp, Cushioned Cable Clamp, Steel, 1/2 in Cable Clamping Dia., 0.032 in Clamp Thickness

  • Item # 6YDP9
  • Mfr. Model # CWV0907Z1
  • UNSPSC # 31162906
  • Catalog Page # 2078 2078
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Clamp
  • Cable Clamp Type Cushioned Cable Clamp
  • Type Light Duty with Cushion
  • Clamp Material Steel
  • Cable Clamping Dia. 1/2 in
  • Mounting Hole Dia. 0.2031 in
  • Clamp Thickness 0.032 in
  • Clamp Band Width 1/2 in
  • Clamp Color Black
  • Cushion Type Vinyl
  • Clamp Finish Hot Dipped Galvanized
  • Temp. Range (F) -30 F to +180
  • Coating Material Vinyl Plastisol
  • Package Quantity 50
Country of Origin USA. Country of Origin is subject to change.
Back to Top