ST
Grainger Choice Product
GRAINGER APPROVED

Cotter Pin, Retaining, Stainless Steel, 316, Plain, 3/32 in Pin Dia., 1 5/8 in Fastener Length

  • Item # 1BBH2
  • My Part #
  • Mfr. Model # WWG-BPS6-203
  • Catalog Page # 2150
  • UNSPSC # 31163204
Cotter Pin,  Retaining,  Stainless Steel,  316,  Plain,  3/32 in Pin Dia.,  1 5/8 in Fastener Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Pins~Cotter Pins


$11.00 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.18 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hairpin Cotter Pins are also known as bridge pins or hitch pin clips. For quick assembly and disassembly. Used commonly with clevis pins. Reusable.

View More

Technical Specs

  • Item Cotter Pin
  • System of Measurement Inch
  • Cotter Pin Type Retaining
  • Basic Material Stainless Steel
  • Material Grade 316
  • Fastener Finish Plain
  • Pin Dia. 3/32 in
  • Fastener Length 1 5/8 in
  • Fits Shaft Dia. 1/4 to 1/2 in
  • Meets/Exceeds ANSI/ASME B 18.81
  • Package Quantity 25
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms