ST
Grainger Choice Product
GRAINGER APPROVED

Dowel Pin, Standard Dowel, Alloy Steel, Plain, 0.2501 to 0.2503 in Pin Dia.

  • Item # 2MB80
  • My Part #
  • Mfr. Model # 2MB80
  • Catalog Page # 2153
  • UNSPSC # 31163203
Dowel Pin,  Standard Dowel,  Alloy Steel,  Plain,  0.2501 to 0.2503 in Pin Dia. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Pins~Dowel Pins


$29.75 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.4 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Solid cylindrical pin is chamfered on 1 end for easy insertion and features a smooth radius on the other end for easy removal.

View More

Technical Specs

  • Item Dowel Pin
  • System of Measurement Inch
  • Dowel Pin Type Standard Dowel
  • Basic Material Alloy Steel
  • Fastener Finish Plain
  • Rockwell Hardness C60
  • Pin Dia. 0.2501 to 0.2503 in
  • Fastener Length 1 in
  • Nominal Diameter 1/4 in
  • Length Tolerance +/-0.012 in
  • Single Shear Strength (Lbs.) 6,400
  • Double Shear Strength (Lbs.) 12,800
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms