Navigation Menu New

Access My Account, Order History, Lists and more here.

2ME20 2ME20 UNSPSC # 31163203

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Dowel Pin, Standard Dowel, Alloy Steel, Plain, 0.3751 to 0.3753 in Pin Dia.

  • Item # 2ME20
  • Mfr. Model # 2ME20
  • UNSPSC # 31163203
  • Catalog Page # 2153 2153

Solid cylindrical pin is chamfered on 1 end for easy insertion and features a smooth radius on the other end for easy removal.

Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Dowel Pin
  • System of Measurement Inch
  • Dowel Pin Type Standard Dowel
  • Basic Material Alloy Steel
  • Fastener Finish Plain
  • Rockwell Hardness C60
  • Pin Dia. 0.3751 to 0.3753 in
  • Fastener Length 1 in
  • Nominal Diameter 3/8 in
  • Length Tolerance +/-0.012 in
  • Single Shear Strength (Lbs.) 14,350
  • Double Shear Strength (Lbs.) 28,700
  • Package Quantity 25

Solid cylindrical pin is chamfered on 1 end for easy insertion and features a smooth radius on the other end for easy removal.

Country of Origin Varies. Country of Origin is subject to change.
Back to Top