ST
Grainger Choice Product
GRAINGER APPROVED

Eyebolt, 3/8-16, 3/4In, Turned Wire

  • Item # 5ZU82
  • My Part #
  • Mfr. Model # 07420 9
  • Catalog Page # 2077
  • UNSPSC # 31161610
Eyebolt, 3/8-16, 3/4In, Turned Wire close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Bolts~Eyebolts


$7.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.19 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These turned wire eyebolts feature low-carbon steel construction, with UNC-rolled machine threads. Each also includes a hex nut. The UNC (unified coarse) threads help to reduce installation time. They also help to resist stripping.

View More

Technical Specs

  • Item Eye Bolt
  • System of Measurement Inch
  • Eyebolt Type Turned Wire
  • Material Stainless Steel
  • Finish Plain
  • Thread Size 3/8"-16
  • Thread Length 2 1/2 in
  • Shank Dia. 3/8 in
  • Shank Length 4 in
  • Eye Inside Dia. 3/4 in
  • Eye Outside Dia. 1 13/32 in
  • Overall Length 5.5 in
  • Includes Hex Nut
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products