C3
Grainger Choice Product
GRAINGER APPROVED

Framing Nails, 2 1/2 in Length, Steel, Hot Dipped Galvanized, Strip, PK 1400

  • Item # 3LNC1
  • My Part #
  • Mfr. Model # C-T447A
  • Catalog Page # N/A
  • UNSPSC # 31162002
Framing Nails, 2 1/2 in Length, Steel, Hot Dipped Galvanized, Strip, PK 1400 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Nails~Pneumatic Fasteners


$99.00 / pkg. of 1,400
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Framing Nails
  • Head Style Full Round
  • Collation Configuration Strip
  • Collation Type Plastic
  • Collation Angle 20 Degrees
  • Shank Dia. 0.12 in
  • Length 2 1/2 in
  • Shank Ring
  • Material Steel
  • Finish Hot Dipped Galvanized
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms