C3
Grainger Choice Product
GRAINGER APPROVED

Fully Threaded Rod, Brass, 3/8"-16, 6 ft Length

  • Item # 10P749
  • My Part #
  • Mfr. Model # BR.03801606.PL.DAR
  • Catalog Page # N/A
  • UNSPSC # 31161618
Fully Threaded Rod,  Brass,  3/8"-16,  6 ft Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Rods and Studs~Threaded Rods


$46.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.37 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Brass fully threaded rods and studs are nonmagnetic and corrosion-resistant with a bright yellow finish. They are more corrosion-resistant than steel fasteners and more heat-resistant than aluminum fasteners. They are typically used where male threads are needed for the full fastener length to add a decorative appearance or for compatibility with the mating material.

View More

Technical Specs

  • Item Fully Threaded Rod
  • System of Measurement Inch
  • Threaded Rod Material Brass
  • Thread Size 3/8"-16
  • Length 6 ft
  • Thread Direction Right Hand
  • Threaded Rod Thread Type UNC
  • Min. Tensile Strength 50,000 psi
  • Rockwell Hardness B55 Min
  • Thread Class 1A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products