Navigation Menu New

Access My Account, Order History, Lists and more here.

3XYN6 36632MF050B UNSPSC # 31161816

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Hex, Standoff, Nylon, Male - Female, 1/4 in Hex Width, 1 in Overall Length, PK 10

  • Item # 3XYN6
  • Mfr. Model # 36632MF050B
  • UNSPSC # 31161816
  • Catalog Page # N/A

Nylon male-female hex standoffs are nonmagnetic and nonconductive, making them ideal for use in electronics applications. Lightweight and corrosion resistant, they are often used instead of metal fasteners in light-duty furniture applications.

Male-female hex standoffs are threaded fasteners that have one male end and one female end. Their hexagonal shape can be gripped with a wrench to help prevent turning or twisting during assembly. They are typically used to connect female and male components and provide space between them, such as when holding a circuit board away from a metal surface. Male-female standoffs can also be used with a hex head screw to create a finished appearance.

Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Standoff
  • Standoff Shape Hex
  • Standoff Gender Male - Female
  • Standoff Material Nylon
  • Standoff Color Black
  • System of Measurement Inch
  • Hex Width 1/4 in
  • Hex Width Tolerance +/-0.015 in
  • Body Length 1/2 in
  • Thread Size 6-32
  • Thread Length 1/4 in
  • Thread Depth 1/4 in
  • Overall Length 1 in
  • Overall Length Tolerance +/-0.005 in
  • Cap Included No
  • Temp. Range (F) 185 Degrees Max

Nylon male-female hex standoffs are nonmagnetic and nonconductive, making them ideal for use in electronics applications. Lightweight and corrosion resistant, they are often used instead of metal fasteners in light-duty furniture applications.

Male-female hex standoffs are threaded fasteners that have one male end and one female end. Their hexagonal shape can be gripped with a wrench to help prevent turning or twisting during assembly. They are typically used to connect female and male components and provide space between them, such as when holding a circuit board away from a metal surface. Male-female standoffs can also be used with a hex head screw to create a finished appearance.

Country of Origin USA. Country of Origin is subject to change.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top