Navigation Menu New

Access My Account, Order History, Lists and more here.

6MU20 HMF106-440-SS UNSPSC # 31161816

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Hex, Standoff, 18-8 Stainless Steel, Male - Female, 3/16 in Hex Width, 1 1/8 in Overall Length

  • Item # 6MU20
  • Mfr. Model # HMF106-440-SS
  • UNSPSC # 31161816
  • Catalog Page # N/A

18-8 stainless steel male-female hex standoffs come in brushed or polished finishes and provide good corrosion resistance, making them the most commonly used.

Male-female hex standoffs are threaded fasteners that have one male end and one female end. Their hexagonal shape can be gripped with a wrench to help prevent turning or twisting during assembly. They are typically used to connect female and male components and provide space between them, such as when holding a circuit board away from a metal surface. Male-female standoffs can also be used with a hex head screw to create a finished appearance.

Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Standoff
  • Standoff Shape Hex
  • Standoff Gender Male - Female
  • Standoff Material 18-8 Stainless Steel
  • System of Measurement Inch
  • Hex Width 3/16 in
  • Hex Width Tolerance +/-0.015 in
  • Body Length 9/16 in
  • Thread Size 4-40
  • Thread Length 3/16 in
  • Thread Depth 1/4 in
  • Overall Length 1 1/8 in
  • Overall Length Tolerance +/-0.005 in
  • Cap Included No

18-8 stainless steel male-female hex standoffs come in brushed or polished finishes and provide good corrosion resistance, making them the most commonly used.

Male-female hex standoffs are threaded fasteners that have one male end and one female end. Their hexagonal shape can be gripped with a wrench to help prevent turning or twisting during assembly. They are typically used to connect female and male components and provide space between them, such as when holding a circuit board away from a metal surface. Male-female standoffs can also be used with a hex head screw to create a finished appearance.

Country of Origin Varies. Country of Origin is subject to change.
Back to Top