Navigation Menu New

Access My Account, Order History, Lists and more here.

6MY98 HST330-832-SS UNSPSC # 31161816

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Hex, Standoff, 18-8 Stainless Steel, Female - Female, 1/4 in Hex Width, 2 in Overall Length

  • Item # 6MY98
  • Mfr. Model # HST330-832-SS
  • UNSPSC # 31161816
  • Catalog Page # N/A

18-8 stainless steel female-female hex standoffs come in brushed or polished finishes and provide good corrosion resistance, making them the most commonly used.

Female-female hex standoffs are threaded fasteners that have female threads at each end so components can be screwed into both sides to connect and space materials. Their hexagonal shape allows for a firm grip with a wrench to hold the standoff in place during assembly. They are often used as a coupling nut to join male threaded parts.

Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Standoff
  • Standoff Shape Hex
  • Standoff Gender Female - Female
  • Standoff Material 18-8 Stainless Steel
  • System of Measurement Inch
  • Hex Width 1/4 in
  • Body Length 2 in
  • Thread Size 8-32
  • Thread Depth 7/16 in
  • Overall Length 2 in
  • Overall Length Tolerance +/-0.005 in
  • Cap Included No

18-8 stainless steel female-female hex standoffs come in brushed or polished finishes and provide good corrosion resistance, making them the most commonly used.

Female-female hex standoffs are threaded fasteners that have female threads at each end so components can be screwed into both sides to connect and space materials. Their hexagonal shape allows for a firm grip with a wrench to hold the standoff in place during assembly. They are often used as a coupling nut to join male threaded parts.

Country of Origin Varies. Country of Origin is subject to change.
Back to Top