C3
Grainger Choice Product
GRAINGER APPROVED

Hex, Standoff, Aluminum, Female - Female, 1/4 in Hex Width, 1/2 in Overall Length, PK 10

  • Item # 6MZJ2
  • My Part #
  • Mfr. Model # CRL040866GR
  • Catalog Page # 2148
  • UNSPSC # 31161816
Hex,  Standoff,  Aluminum,  Female - Female,  1/4 in Hex Width,  1/2 in Overall Length,  PK 10 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Spacers and Standoffs~Standoffs


$4.85 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.03 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Aluminum female-female hex standoffs are nonmagnetic and corrosion resistant with a plain finish. Weighing less than steel, they are commonly used when a lightweight fastener is needed, such as with electronics or aircraft parts.

Female-female hex standoffs are threaded fasteners that have female threads at each end so components can be screwed into both sides to connect and space materials. Their hexagonal shape allows for a firm grip with a wrench to hold the standoff in place during assembly. They are often used as a coupling nut to join male threaded parts.

View More

Technical Specs

  • Item Standoff
  • Standoff Shape Hex
  • Standoff Gender Female - Female
  • Standoff Material Aluminum
  • System of Measurement Inch
  • Hex Width 1/4 in
  • Hex Width Tolerance +/-0.005 in
  • Body Length 1/2 in
  • Thread Size 6-32
  • Thread Length 1/2 in
  • Thread Depth 1/2 in
  • Overall Length 1/2 in
  • Overall Length Tolerance +/-0.005 in
  • Cap Included No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products