Navigation Menu New

Access My Account, Order History, Lists and more here.

6RB54 6RB54 UNSPSC # 31161816

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Hex, Standoff, Aluminum, Female - Female, 3/16 in Hex Width, 1/2 in Overall Length, PK 10

  • Item # 6RB54
  • Mfr. Model # 6RB54
  • UNSPSC # 31161816
  • Catalog Page # N/A

Aluminum female-female hex standoffs are nonmagnetic and corrosion resistant with a plain finish. Weighing less than steel, they are commonly used when a lightweight fastener is needed, such as with electronics or aircraft parts.

Female-female hex standoffs are threaded fasteners that have female threads at each end so components can be screwed into both sides to connect and space materials. Their hexagonal shape allows for a firm grip with a wrench to hold the standoff in place during assembly. They are often used as a coupling nut to join male threaded parts.

Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Standoff
  • Standoff Shape Hex
  • Standoff Gender Female - Female
  • Standoff Material Aluminum
  • System of Measurement Inch
  • Hex Width 3/16 in
  • Body Length 1/2 in
  • Thread Size 4-40
  • Thread Depth 1/2 in
  • Overall Length 1/2 in
  • Overall Length Tolerance +/-0.005 in
  • Cap Included No

Aluminum female-female hex standoffs are nonmagnetic and corrosion resistant with a plain finish. Weighing less than steel, they are commonly used when a lightweight fastener is needed, such as with electronics or aircraft parts.

Female-female hex standoffs are threaded fasteners that have female threads at each end so components can be screwed into both sides to connect and space materials. Their hexagonal shape allows for a firm grip with a wrench to hold the standoff in place during assembly. They are often used as a coupling nut to join male threaded parts.

Country of Origin USA. Country of Origin is subject to change.
Back to Top