WG
Grainger Choice Product
GRAINGER APPROVED

Hex, Standoff, Aluminum, Male - Female, 1/4 in Hex Width, 1/2 in Overall Length, PK 10

  • Item # 6RU29
  • My Part #
  • Mfr. Model # 6RU29
  • Catalog Page # N/A
  • UNSPSC # 31161816
Hex,  Standoff,  Aluminum,  Male - Female,  1/4 in Hex Width,  1/2 in Overall Length,  PK 10 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Spacers and Standoffs~Standoffs


$0.33 / pkg. of 10

Web Price $5.65

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Product Details

Aluminum male-female hex standoffs are nonmagnetic and corrosion resistant with a plain finish. Weighing less than steel, they are commonly used when a lightweight fastener is needed, such as with electronics or aircraft parts.

Male-female hex standoffs are threaded fasteners that have one male end and one female end. Their hexagonal shape can be gripped with a wrench to help prevent turning or twisting during assembly. They are typically used to connect female and male components and provide space between them, such as when holding a circuit board away from a metal surface. Male-female standoffs can also be used with a hex head screw to create a finished appearance.

View More

Technical Specs

  • Item Standoff
  • Standoff Shape Hex
  • Standoff Gender Male - Female
  • Standoff Material Aluminum
  • System of Measurement Inch
  • Hex Width 1/4 in
  • Body Length 1/4 in
  • Thread Size 6-32
  • Thread Length 1/4 in
  • Thread Depth 7/64 in
  • Overall Length 1/2 in
  • Overall Length Tolerance +/-0.005 in
  • Cap Included No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products