C3
Grainger Choice Product
GRAINGER APPROVED

Jack Screw Standoff, Steel, Yellow-Plated, 3/16 in Hex Width, 9/16 in Thread Length, PK 10

  • Item # 6MP70
  • My Part #
  • Mfr. Model # RM-4750-7
  • Catalog Page # N/A
  • UNSPSC # 31161516
Jack Screw Standoff,  Steel,  Yellow-Plated,  3/16 in Hex Width,  9/16 in Thread Length,  PK 10 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Spacers and Standoffs~Jack Screws


$15.15 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Steel jack screw standoffs provide good strength and durability. These fasteners have a female threaded hex head attached to a male threaded shaft for a secure hold when connecting components. They are ideal for everyday fastening applications, such as installing computer panels and cables.

Jack screw standoffs are threaded fasteners that secure cable connectors in computers and other electronic equipment. They are also used to draw two connector halves together and keep them mated. Also called jack screws, they have a female threaded hexagon head and a male threaded shaft and come with a hex nut, a lock washer, and two flat washers to help ensure a tight hold.

View More

Technical Specs

  • Item Jack Screw Standoff
  • Standoff Material Steel
  • Standoff Finish Yellow-Plated
  • System of Measurement Inch
  • Hex Width 3/16 in
  • Hex Width Tolerance +/-0.003 in
  • Thread Size 4-40
  • Thread Length 9/16 in
  • Thread Depth 3/32 in
  • Body Length 3/16 in
  • Overall Length 3/4 in
  • Overall Length Tolerance +/-0.005 in
  • Includes 1 Hex Nut, 1 Lock Washer, 2 Flat Washers
  • Package Quantity 10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products