ST
Grainger Choice Product
GRAINGER APPROVED

Procedural Mask, Universal, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, PK 50

  • Item # 56JD44
  • My Part #
  • Mfr. Model # 56JD44
  • Catalog Page # N/A
  • UNSPSC # 42131606
Procedural Mask,  Universal,  ASTM Splash Rating Not Rated,  ISO Cleanroom Class Not Rated,  PK 50 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Lot Price
Qty Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~UNCATEGORIZED~Declassified Pandemic Nodes~Procedural Masks - Pandemic

$27.92 / pkg. of 50
$26.53 / pkg. of 50 (Save $1.39 / pkg. of 50 )
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • New Item

Technical Specs

  • Item Procedural Mask
  • Mask Size Universal
  • Mask Headstrap Type Dual, Non-Adjustable
  • Includes Eyeshield No
  • Mask Shape Flat-Fold
  • ASTM Splash Rating Not Rated
  • ISO Cleanroom Class Not Rated
  • Nosepiece Type Metal Nose Clip
  • Exhalation Valve No
  • Number of Layers 3-Ply
  • Face Seal Type None
  • Latex Content Latex Free
  • Color Blue
  • Eyeshield Color None
  • Eyeshield Material None
  • Eyeshield Dimensions None
  • Individually Packaged No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products