NC
Grainger Choice Product
GRAINGER APPROVED

Round, Spacer, Nylon, Off-White, 3/8 in Outside Dia., PK 10

  • Item # 3ZMJ5
  • My Part #
  • Mfr. Model # 13SP189
  • Catalog Page # N/A
  • UNSPSC # 31161816
Round,  Spacer,  Nylon,  Off-White,  3/8 in Outside Dia.,  PK 10 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Spacers and Standoffs~Spacers


$1.68 / pkg. of 10 Offer Ends 10/26/20

Web Price $2.24

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Sale

Product Details

Nylon round spacers are nonmagnetic and nonconductive, making them ideal for use in electronics applications. Lightweight and corrosion resistant, they are often used instead of metal fasteners in light-duty furniture applications.

Round spacers are unthreaded fasteners that have a cylindrical shape and a smooth exterior for a clean, finished look. They slide over bolts or screws to maintain space between components in assemblies and provide clearance when installing or mounting objects. Round spacers are used in a variety of fastener applications, including circuit boards, furniture, signage, and gear assembly.

View More

Technical Specs

  • Item Spacer
  • Spacer Shape Round
  • Spacer Material Nylon
  • Spacer Color Off-White
  • System of Measurement Inch
  • Outside Dia. 3/8 in
  • Outside Dia. Tolerance +/-0.015 in
  • Overall Length 3/4 in
  • Overall Length Tolerance +/-0.005 in
  • For Screw Size No. 8
  • Inside Dia. 0.171 in
  • Inside Dia. Tolerance +/-0.005 in
  • Temp. Range (F) 185 Degrees Max
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products