C3
Grainger Choice Product
GRAINGER APPROVED

Round, Standoff Cap, Aluminum, Clear Anodized, 10-24 Stud Thread Size

  • Item # 5AGR1
  • My Part #
  • Mfr. Model # ZA0240-AL28
  • Catalog Page # 2149
  • UNSPSC # 31161816
Round,  Standoff Cap,  Aluminum,  Clear Anodized,  10-24 Stud Thread Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Spacers and Standoffs~Standoff Caps


$11.60 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Round caps cover the open ends of female-female round standoffs to provide a finished appearance and help keep out debris. They have a stud that is inserted through the panel or part being fastened and into the threaded hole in the standoff. Caps are typically used when installing art work, signs, door hardware, and other decorative objects.

Female-female round standoffs are threaded fasteners that have female threads on each end for connecting male threaded parts. They have a round, smooth body for a clean look and tighten by hand onto a screw. They are often used with a standoff cap on one end to provide a finished appearance, such as when installing glass panels on walls or desktops.

View More

Technical Specs

  • Item Standoff Cap
  • Standoff Cap Shape Round
  • Standoff Cap Material Aluminum
  • Standoff Cap Finish Clear Anodized
  • System of Measurement Inch
  • Diameter 3/8 in
  • Dia. Tolerance +0/-0.025 in
  • Bushing Diameter 1/4 in
  • Cap Height Tolerance +/-0.01 in
  • Stud Thread Size 10-24
  • Stud Thread Length 1/2 in
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products