WG
Grainger Choice Product
GRAINGER APPROVED

Round, Spacer, Aluminum, 1/4 in Outside Dia., PK 10

  • Item # 6RY62
  • My Part #
  • Mfr. Model # 6RY62
  • Catalog Page # N/A
  • UNSPSC # 31161816
Round,  Spacer,  Aluminum,  1/4 in Outside Dia.,  PK 10 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Spacers and Standoffs~Spacers


$0.18 / pkg. of 10

Web Price $3.10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Product Details

Aluminum round spacers are nonmagnetic and corrosion resistant with a plain finish. Weighing less than steel, they are commonly used when a lightweight fastener is needed, such as with electronics or aircraft parts.

Round spacers are unthreaded fasteners that have a cylindrical shape and a smooth exterior for a clean, finished look. They slide over bolts or screws to maintain space between components in assemblies and provide clearance when installing or mounting objects. Round spacers are used in a variety of fastener applications, including circuit boards, furniture, signage, and gear assembly.

View More

Technical Specs

  • Item Spacer
  • Spacer Shape Round
  • Spacer Material Aluminum
  • System of Measurement Inch
  • Outside Dia. 1/4 in
  • Overall Length 1/4 in
  • Overall Length Tolerance +/-0.005 in
  • For Screw Size No. 8
  • Inside Dia. 0.166 in
  • Inside Dia. Tolerance +0.01 in
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products