TP
Grainger Choice Product
GRAINGER APPROVED

Sandblast Hose Assembly, 1 in, 50 ft, 150 psi, 1 in x 1 in Fitting Size

  • Item # 45DU96
  • My Part #
  • Mfr. Model # 45DU96
  • Catalog Page # 2608
  • UNSPSC # 27131613
Sandblast Hose Assembly,  1 in,  50 ft,  150 psi,  1 in x 1 in Fitting Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Hoses~Sandblast Hose Assemblies


$838.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 55.0 lbs.
Country of Origin Turkey Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These sandblast hoses have a tube and cover made from a blend of SBR (styrene-butadiene rubber) and natural rubber, which provides good resistance to abrasion and weathering. They have a static dissipating tube that helps prevent sparks that can ignite dry materials inside the hose. The hoses are reinforced with 4-ply synthetic fabric for strength. These sandblast hoses are used for conveying coal slag, grit, or aluminum oxide in sandblasting applications in construction sites, mining operations, shipyards, and steel mills.

Sandblast hose assemblies come with fittings installed on both ends for connecting the hose to compatible equipment. Also known as abrasive-blasting hoses or blast hoses, sandblast hoses are used to move highly abrasive materials such as sand, steel shot, coal slag, and aluminum oxide in abrasive-blasting applications.

View More

Technical Specs

  • Item Sandblast Hose Assembly
  • Hose Inside Dia. 1 in
  • Hose Outside Dia. 1 7/8 in
  • Hose Length 50 ft
  • Hose Tube Material Natural Rubber
  • Hose Cover Material Natural Rubber
  • Hose Color Black
  • Max. Working Pressure @ 70 F 150 psi
  • Safety Factor 3:1
  • Temp. Range -25 Degrees to 185 Degrees F
  • Hose Configuration Coupled Assembly
  • Hose Fitting A Material Aluminum
  • Hose Fitting B Material Aluminum
  • Hose Fitting A Type Universal Coupling
  • Hose Fitting B Type Universal Coupling
  • Hose Fitting A Size 1 in
  • Hose Fitting B Size 1 in
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products