C3
Grainger Choice Product
GRAINGER APPROVED

Snap Push In Rivet, Nylon Dia., 0.14 in L, 0.126 in, Black

  • Item # 4FXT3
  • My Part #
  • Mfr. Model # 27SR0010
  • Catalog Page # N/A
  • UNSPSC # 31162202
Snap Push In Rivet, Nylon Dia., 0.14 in L, 0.126 in, Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Rivets~Push-In Rivets


$6.80 / pkg. of 20
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Nylon Drive-In Rivets
• Temp. range: -40° to 185°F

Note: Bulk quantities for some sizes are available on Grainger.com®.
Snap Rivets
Round-head rivets are a cost-effective alternative to screws and nuts for fastening paneling and printed circuit boards (PCBs) when fixture is relatively permanent. For fastening m
View More

Technical Specs

  • Item Push-In Rivet
  • Rivet Style Push In Rivet
  • System of Measurement Inch
  • Rivet Shank Type Snap
  • Rivet Head Style Round
  • Rivet Body Material Nylon
  • Rivet Length 0.14 in
  • Head Dia. 0.254 in
  • Grip Range 0.039 to 0.079 in
  • Hole Size 0.126 in
  • Temp. Range (F) -40 to 185
  • Color Black
  • Application Circuit Boards, For Fastening Metal, Wood, and Plastic Panels
  • Characteristics Reusable
  • Package Quantity 20
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms