WG
Grainger Choice Product
GRAINGER APPROVED

Socket Set Screw, Flat, 3 mm Overall Length, M3 x 0.50mm, Steel, Black Oxide, PK 100

  • Item # 6GA28
  • My Part #
  • Mfr. Model # 6GA28
  • Catalog Page # N/A
  • UNSPSC # 31161505
Socket Set Screw,  Flat,  3 mm Overall Length,  M3 x 0.50mm,  Steel,  Black Oxide,  PK 100 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Socket Screws and Set Screws~Socket Set Screws


$0.43 / pkg. of 100

Web Price $11.45

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.02 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Technical Specs

  • Item Socket Set Screw
  • Material Steel
  • Finish Black Oxide
  • System of Measurement Metric
  • Thread Size M3 x 0.5mm
  • Point Type Flat
  • Drive Type Hex Socket
  • Drive Size 1 1/2 mm
  • Decimal Equivalent 0.118 in
  • Overall Length 3 mm
  • Class 5g6g
  • Rockwell Hardness C45 Minimum
  • Meets DIN 913/ISO 4026
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products