ST
Grainger Choice Product
GRAINGER APPROVED

Spring Pin, Slotted, Stainless Steel, 302, Passivated, 1/8 in Outside Dia.

  • Item # 5BY18
  • My Part #
  • Mfr. Model # 5BY18
  • Catalog Page # 2154
  • UNSPSC # 31163201
Spring Pin,  Slotted,  Stainless Steel,  302,  Passivated,  1/8 in Outside Dia. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Pins~Spring Pins


$11.40 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Spring Pin
  • System of Measurement Inch
  • Spring Pin Type Slotted
  • Basic Material Stainless Steel
  • Material Grade 302
  • Fastener Finish Passivated
  • Outside Dia. 1/8 in
  • Fastener Length 1 in
  • Standards AISI 1070 - 1080
  • Nominal Diameter 1/8 in
  • Length Tolerance +/-0.015 in
  • Chamfer Diameter 0.122 in
  • Wall Thickness 0.028 in
  • Chamfer Length (Min.) 0.008 in
  • Chamfer Length (Max.) 0.044 in
  • Actual Dia. (Min.-Max) 0.131-0.135 in
  • Fits Hole Dia. (Min.-Max.) 0.125-0.129 in
  • Double Shear Strength (Lbs.) 1,090
  • Rockwell Hardness Work Hardened
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms