TP
Grainger Choice Product
GRAINGER APPROVED

Square, Standoff, Aluminum, Female - Female, 1 1/2 in Overall Length, PK 2

  • Item # 5GLE1
  • My Part #
  • Mfr. Model # ZA0370-AL28
  • Catalog Page # N/A
  • UNSPSC # 31161816
Square,  Standoff,  Aluminum,  Female - Female,  1 1/2 in Overall Length,  PK 2 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Spacers and Standoffs~Standoffs


$31.50 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Aluminum female-female square standoffs are nonmagnetic and corrosion resistant with a clear or black anodized finish. Weighing less than steel, they are commonly used when a lightweight fastener is needed, such as with electronics or aircraft parts.

Female-female square standoffs are threaded fasteners with a square body and female threads on each end for connecting male threaded parts. They are often used with a standoff cap on one end to provide a finished appearance when installing glass panels on walls or desktops.

View More

Technical Specs

  • Item Standoff
  • Standoff Shape Square
  • Standoff Gender Female - Female
  • Standoff Material Aluminum
  • Standoff Finish Clear Anodized
  • System of Measurement Inch
  • Square Size 1 in
  • Square Size Tolerance +/-0.005 in
  • Body Length 1 1/2 in
  • Thread Size 5/16"-18
  • Thread Depth 1/2 in
  • Overall Length 1 1/2 in
  • Overall Length Tolerance +/-0.01 in
  • Cap Included No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products