Navigation Menu New

Access My Account, Order History, Lists and more here.

5GLY5 ZA0412-SS32D UNSPSC # 31161816

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Square, Standoff, 18-8 Stainless Steel, Female - Female, 2 in Overall Length, PK 2

  • Item # 5GLY5
  • Mfr. Model # ZA0412-SS32D
  • UNSPSC # 31161816
  • Catalog Page # N/A

18-8 stainless steel female-female square standoffs come in brushed or polished finishes and provide good corrosion resistance, making them the most commonly used.

Female-female square standoffs are threaded fasteners with a square body and female threads on each end for connecting male threaded parts. They are often used with a standoff cap on one end to provide a finished appearance when installing glass panels on walls or desktops.

Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Standoff
  • Standoff Shape Square
  • Standoff Gender Female - Female
  • Standoff Material 18-8 Stainless Steel
  • Standoff Finish Brushed
  • System of Measurement Inch
  • Square Size 1 1/2 in
  • Square Size Tolerance +/-0.005 in
  • Body Length 2 in
  • Thread Size 5/16"-18
  • Thread Depth 3/4 in
  • Overall Length 2 in
  • Overall Length Tolerance +/-0.01 in
  • Cap Included No

18-8 stainless steel female-female square standoffs come in brushed or polished finishes and provide good corrosion resistance, making them the most commonly used.

Female-female square standoffs are threaded fasteners with a square body and female threads on each end for connecting male threaded parts. They are often used with a standoff cap on one end to provide a finished appearance when installing glass panels on walls or desktops.

Country of Origin USA. Country of Origin is subject to change.
Back to Top