Navigation Menu New

Access My Account, Order History, Lists and more here.

6ALN6 6ALN6 UNSPSC # 31231101

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Square Tube, .AL, 3 3/4 In Inside Sq, 3 ft

  • Item # 6ALN6
  • Mfr. Model # 6ALN6
  • UNSPSC # 31231101
  • Catalog Page # 2183 2183
Country of Origin Varies. Country of Origin is subject to change.

This lightweight tubing means less work for you because it's easy to drill, saw, punch, and machine.

Technical Specs

  • Item Tubing, Square
  • Type Corrosion Resistant
  • Material Aluminum
  • Alloy Type 6063
  • Outside Square 4 in
  • Inside Square 3 3/4 in
  • Wall Thickness 1/8 in
  • Length 3 ft
  • Finish Mill
  • Temper T52
  • Outside Tolerance +/-0.034 in
  • Wall Thickness Tolerance +/-0.015 in
  • Length Tolerance +/-2.000 in
  • Tensile Strength (PSI) 27,000 psi
  • Typical Yield Strength (PSI) 21,000 psi
  • Typical Hardness 60
  • Hardness Scale BHN
  • Standards ASTMB221

This lightweight tubing means less work for you because it's easy to drill, saw, punch, and machine.

Back to Top