Navigation Menu New

Access My Account, Order History, Lists and more here.

In stock
1
$
14.95 ]

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED GRAINGER APPROVED

Grainger Choice Product

Ultrasonic Insert, Tapered, Brass, 8-32 Internal Thread Size, UNC, 3/16 in Length

  • Item # 1GML8
  • Mfr. Model # 1GML8
  • UNSPSC # 23171708
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Ultrasonic Insert
  • Type Tapered
  • Material Brass
  • Internal Thread Size 8-32
  • Thread Type UNC
  • Length 3/16 in
  • Large End Dia. 0.234 in
  • Tapered End Dia. 0.226 in
  • Number of Vanes 1
  • Application For Use in Thermoplastics
  • Installation With Ultrasonic Horn or Heat Driver
  • Package Quantity 100
Country of Origin Taiwan. Country of Origin is subject to change.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top