Navigation Menu New

Access My Account, Order History, Lists and more here.

4TAF2 19925 4 UNSPSC # 31161610

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Yoke End, Adjustable, Steel, 1/2-20

  • Item # 4TAF2
  • Mfr. Model # 19925 4
  • UNSPSC # 31161610
  • Catalog Page # 2075 2075
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Yoke End
  • Type Adjustable
  • Material Steel
  • Finish Plain
  • Tap Size 1/2"-20
  • Dimension A 3 in
  • Dimension B 13/16 in
  • Dimension C 13/16 in
  • Dimension D 1 7/8 in
  • Dimension E 9/16 in
  • Dimension F 1 1/8 in
  • Dimension G 1/2 in
  • Dimension H 1 1/8 in
  • Dimension K 15/16 in
  • Includes SAE Clevis Pin And Stainless Steel Cotter Key
  • Package Quantity 1
Country of Origin China. Country of Origin is subject to change.
Back to Top